Shop All Dry Erase Boards
Pacon
Dry Erase Sentence Strips, 3 Colors, Ruled, 3x12in, PK180
Mfr # P5188
Zoro # G2878157
product price: $36.99
/pk 180, $0.21/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 180 dry-erase sentence strips
- Recommended Grade Grade PK-3
- Recommended Age 4-8 Years
- Color Blue, Pink and Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P5188
- Zoro # G2878157
- UPC # 194629045464
- Country of Origin United States
- Category Dry Erase Boards
Details
Includes | 180 dry-erase sentence strips |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-8 Years |
Color | Blue, Pink and Yellow |
Description
The dry-erase surface makes these sentence strips convenient and reusable! Each strip is ruled 1.5" with red baseline and .75" dotted midline. Dry-erase surface is on one side only. Assorted colors include Blue, Pink and Yellow. Each pack includes 30 strips. Measures 3" x 12". Sold as 6 packs for a total of 180 strips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 108R01417 Drum Unit, 48,000 Page-Yield, Cyan (108R01417)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- SHARPIE Paint Marker, Broad Point, White, PK6 (35568)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- SCHOOL SMART BOARD BRISTOL 12X18 BLUE PK OF 100 PK (1112BL)
- POST-IT Sheet, Rl, Dryers, 50'X4' (MMMDEF50X4)
- QUARTET Infinity Magnetic Glass Dry Erase Cubicle Board, 18 x 30, White (PDEC1830)
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Espresso Wood Frame (79275)
- CLINGERS Kids Cling-rite 20 Dry-Erase Sheets Per Roll, 20PK (1005CLINGRITE)
- Pacon Dry Erase Boards