Shop All Dry Erase Boards
Pacon
Dry Erase Pockets, 5 Assorted Neon Colors, 9in x 12in, PK25
Mfr # PAC9891
Zoro # G3854904
product price: $45.19
/pk 25, $1.81/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 5 Assorted Neon Colors
- Includes 25 Pockets
- Material Plastic, Metal
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # PAC9891
- Zoro # G3854904
- UPC # 21196098916
- Country of Origin China
- Category Dry Erase Boards
Details
Color | 5 Assorted Neon Colors |
Includes | 25 Pockets |
Material | Plastic, Metal |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Dry erase pockets allow children and teachers to reuse documents or coloring sheets for endless hours of learning and fun. The Large 9" x 12" pocket is specially designed to fit 8-1 /2" x 11" documents so teachers and parents can print worksheets or games at home or at school for children to use. Neon color assortment includes Green, Orange, Pink, Red and Yellow. Pack of 25 pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Open Top, PK50 (80911)
- MARKAL Lumber-Timber Marker, Wax, Red, 4-3/4" L (82232)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- BI-SILQUE Magnetic Porcelain Board, 3'x4', Aluminum (BVCCR0801170MV)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- QUARTET Magnetic Dry-Erase Combo Board, f/ Cubicle, 30"x18", SR Frame (QRTARCCB3018)
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- Pacon Dry Erase Boards