Shop All Arts & Crafts
Pacon
Drawing Paper, White, Standard Weight, 9in x 12in, PK500
Mfr # P4739
Zoro # G7545109
product price: $19.35
/pk 500, $0.04/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 500 sheets
- Material Sulphite Paper
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P4739
- Zoro # G7545109
- UPC # 45173047391
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 500 sheets |
Material | Sulphite Paper |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Excellent quality paper for use with dry media. Great for beginning drawing and sketching. Medium tooth is perfect for all types of dry media. Acid-free and Recyclable. Measures 9" x 12". Includes 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL12-50)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- HURON Vertical Desk Organizer (HURHASZ0146)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- PACON Plain White Newsprint 12in x 18in, PK1000 (P3409)
- PACON Drawing Paper, Manila, Medium Weight, 12" x 18", 500 Sheets (4112)
- PACON Peacock FourPly Railroad Board, 2, PK25 (54651)
- PACON Sentence Strips, White, PK100 (5166)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- CRAYOLA Washable Paint, Red, Gallon (5421285038)
- Pacon