Shop All Arts & Crafts
Pacon
Drawing Paper, White, Medium Weight, 9" x 12", 500 Sheets
Mfr # 4709
Zoro # G5638815
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material Sulphite Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 4709
- Zoro # G5638815
- UPC # 45173047094
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | Sulphite Paper |
Description
Bright white sulphite drawing paper is great for classroom use for beginner drawing and sketching. Medium tooth is perfect for all types of dry media. Acid-free and recyclable. Measures 9" x 12". Includes 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Letter Size Laminating Pouches, No Color, 100PK (BSN20870)
- AMPAD Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets (22-037)
- BOORUM & PEASE Journal Book, 33 Lines, 300 Pg (66-300-J)
- DURABLUE Durable 826819 Shell-Style ID Card Holder Vertical-Horizontal With Necklace Clear 10-Pack (826819)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Bright Blue (67171)
- PACON Newsprint Handwriting Paper, Grade 1, 11 x 8.5, PK2500 (P2631)
- PACON White Drawing Paper, 47lb, 12 x 18, Pure White, PK500 (4742)
- PACON Bag, Bright, 6" x 11", Assorted, PK28 (72140)
- PACON Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, AST, 24PK (PAC5134)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- CRAYOLA Washable Paint, Green, 16 oz Bottle (54-2016-044)
- Pacon