Shop All Arts & Crafts
Pacon
Drawing Paper, White, Heavyweight, 12in x 18in, PK500
Mfr # P4812
Zoro # G7549914
product price: $54.99
/pk 500, $0.11/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 3+ Years
- Material Heavyweight Paper
- Includes 500 sheets
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P4812
- Zoro # G7549914
- UPC # 45173048121
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 3+ Years |
Material | Heavyweight Paper |
Includes | 500 sheets |
Recommended Grade | Grade PK+ |
Description
Bright white sulphite drawing paper is great for classroom use for beginner drawing and sketching. Medium tooth is perfect for all types of dry media. Acid-free and recyclable. Measures 12" x 18". Includes 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6510/WC 6515 MAGENTA (106R03474)
- THE PENCIL GRIP WB Eraser, Magnetic, 2"Wx1/2"Lx2"H, 12/PK, YW PK (TPG355)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- PACON Tru-Ray® Construction Paper, White, 12" x 18", 50 Sheets/Pk, PK5 (103058)
- PACON CreamManilaDrawingPpr, 50lb, 12"x18", PK500 (4112)
- PACON Bag, Bright, 6" x 11", Assorted, PK28 (72140)
- PACON Paper Roll, 48"x50ft., Nile Green (57125)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Farm (31325)
- Pacon