Shop All Arts & Crafts
Pacon
Drawing Paper, Manila, Medium Weight, 9 x 12, PK1000
Mfr # P4109
Zoro # G4851980
product price: $26.99
/pk 1000, $0.03/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material Medium Weight Paper
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 1000 sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P4109
- Zoro # G4851980
- UPC # 194629038862
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Manila |
Material | Medium Weight Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 1000 sheets |
Description
Excellent quality paper for use with dry media. Great for beginning drawing and sketching. Medium tooth is perfect for all types of dry media. Medium Weight. Sheets measure 9" x 12". Pack includes 500 sheets. Recyclable. Sold as 2 packs for a total of 1,000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- SWINGLINE Staples, Standard, 1/4", PK5000 (S7035108P)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49521)
- ZORO SELECT Storage Clipboard 1/2", Gray (00470)
- PACON Colored Paper, Hot Pink, PK500 (102052)
- PACON Board, Tag, Md, 12X18, We, 100Sh Pk (PAC5284)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Orange (67101)
- PACON Paint Trays, Palette-Shaped, Plastic, 10-Paint Well, White (PAC5923)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- CRAYOLA Markers, Super Tips, Washable, 100/ST, Assorted (CYO585100)
- Pacon