Shop All Arts & Crafts
Pacon
Drawing Paper, Manila, Medium Weight, 12" x 18", 500 Sheets
Mfr # 4112
Zoro # G5638228
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material Medium Weight Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 4112
- Zoro # G5638228
- UPC # 45173041122
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Manila |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | Medium Weight Paper |
Description
Excellent quality paper for use with dry media. Great for beginning drawing and sketching. Medium tooth is perfect for all types of dry media. Medium Weight. Sheets measure 12" x 18". Pack includes 500 sheets. Recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- VARICOLOR Desktop Storag, 5 Drawere Box, Gray/Multi (760527)
- PACON Paper Roll, 48"x50ft., Rich Blue (57185)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- PACON SunWorks® Construction Paper, Gray, 12x18in, PK250 (P8807)
- PACON Tru-Ray® Construction Paper, Orange, 12x18in, PK250 (P103034)
- PACON Sketch Pad, 9" x 12", White (4746)
- PACON Paper, Construction, 9" x 12", Blue, PK50 (103022)
- CRAYOLA Bulk Crayons, Carnation Pink, 12PK (52-0836-010)
- Pacon