Shop All Loose Leaf Paper & Refills
Pacon
DNealian Practice Paper, Grade 2-3, PK1500
Mfr # P2696
Zoro # G4784220
product price: $30.75
/pk 1500, $0.02/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1500 sheets
- Recommended Grade Grade 2-3
- Color White
- Recommended Age 7-9 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2696
- Zoro # G4784220
- UPC # 194629039203
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1500 sheets |
Recommended Grade | Grade 2-3 |
Color | White |
Recommended Age | 7-9 Years |
Material | Paper |
Description
Clean white newsprint paper printed on both sides with a red baseline and a dotted blue midline, making it easy for students to find the headline quickly and easily. It's also great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. Ruling conforms to D'NealianTM handwriting program. Package contains 500 sheets. Measures 8 1/2" x 11". Recyclable. Sold as 3 packs for a total of 1500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- AT-A-GLANCE At A Glance AAGE01750 17 Style Daily Desk Calendar Refill (AAGE01750)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, BLACK, 50PK (6317)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- PACON Composition Paper, 3-Hole Punched, College Rule, 8.5x11, PK1000 (P2405)
- GREAT PAPERS Stationery Letterhead, Lemon Drop, PK80 (2019042)
- Pacon Loose Leaf Paper & Refills