Shop All Easels
Pacon
DftNealian® Chart Tablet, Manuscript Cover, 2" Ruled 24 x 32, 25 Shts
Mfr # 0074730
Zoro # G5223146
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | White |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
D'NealianTM Chart Tablet that is 2" ruled on both sides with solid blue headlines, 1" dotted blue midlines, solid red baselines and 1" skip space. Includes a Manuscript cover, with the inside cover showing the alphabet/numerals with directional arrows for modeling when writing in the tablet. Spiral bound White sulphite bond paper is 2-hole punched and ruled the short way. Works great for classroom anchor charts. Recyclable. Measures 24" x 32". Includes 25 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Magnetic Tape, PK4 (250045)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, PK300 (696187)
- MARKAL Liquid Paint Marker, Wax, White, 12.7mm Tip (80350)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 2 x 4, White, Ink Jet, 250/Pack (8163)
- PACON Chart Tablet, Cursive Cover, 1" Ruled, 24 x 32", 25 Sht/Tablet, PK2 (74610)
- PACON Chart Tablet, Manuscript Cover, Ruled, 24 x 32, 25 Shts/Tablet, PK2 (74710)
- PACON Pad, Chart, 24X32, 1""Ruld, 70Sh Pk (PAC9770)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- PACON Pacon® Easel Pad, White, 1in Grid Ruled 27in x 34in, 50 Sheets (P3387)
- MASTERVISION Display Easel, 65" H, 33" W (FLX09101MV)
- Pacon Easels