Shop All Arts & Crafts
Pacon
Decorative Border, Green
Mfr # 0037136
Zoro # G4423791
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Apple Green
- Height 2.25"
- Weight 0.383 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 0037136
- Zoro # G4423791
- UPC # 029444371309
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 50 ft |
Height | 2.25" |
Details
Item | Decorative Border,Green |
Color | Apple Green |
Weight | 0.383 lbs |
Description
Decorative Border,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- REDIFORM Purchase Order Book, 8 1/2x11, Letter, Two-Part Carbonless, 50 Sets (1L146)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- PACON Lightweight Construction Paper, 10 Colors, 9" x 12", PK500 (P6555)
- PACON Sentence Strips, White, PK100 (5166)
- PACON Array Card Stock, 65lb., Lttr, Pastel, PK100 (101315)
- PACON Tru-Ray® Construction Paper, Gray, 9x12in, PK500 (P103027)
- PACON PosterBoard, Colord4Ply, 28"x22", Yllw, PK25 (54721)
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- PENTEL Water Colors, Assorted Colors, PK24 (WFRS24)
- Pacon