Shop All Arts & Crafts
Pacon
CreamManilaDrawingPpr, 50lb, 18"x24", PK500
Mfr # 4118
Zoro # G5770357
product price: $56.99
/pk 500, $0.11/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream Manila
- Size 18 x 24
- Basis Weight 50 lb
- Sheet/Roll Size 18 x 24
- Paper Basis Weight (lb) 50 lb Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 4118
- Zoro # G5770357
- UPC # 045173041184
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 18 x 24 |
Sheet/Roll Size | 18 x 24 |
Details
Item | CreamManilaDrawingPpr,50lb,18"x24",PK500 |
Color | Cream Manila |
Basis Weight | 50 lb |
Paper Basis Weight (lb) | 50 lb Cover |
Weight | 25.22 lbs |
Paper/Media Color(s) | Cream Manila |
Description
CreamManilaDrawingPpr,50lb,18"x24",Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #6 Self Seal Bubble Mailers, 12-1/2W x 19L, Gold, 50PK (412534)
- ASP Daily Service Record Book, 8 1/2" X 11", (Form #Dsr) Pk (168-ASP)
- ZORO SELECT Top Tab File Folder, Second, PK100 (UNV15122)
- ZORO SELECT Shipping Box, 20x14x12 in (55NM94)
- PACON Drawing Paper, Manila, Medium Weight, 12" x 18", 500 Sheets (4112)
- PACON Cream Manila Drawing Paper, 60lb, 9 x 12, Cream Manila, 500PK (4209)
- PACON Drawing Paper, White, Medium Weight, 50lb., 6in x 9in, PK500 (P4729)
- PACON SunWorks® Construction Paper, Black, 9x12in, PK500 (P6303)
- PACON Sentence Strips, White, PK100 (5166)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Black, PK50 (103061)
- FAMOWOOD GLAZE COAT CLEAR 1PT (5050060)
- Pacon