Shop All Arts & Crafts
Pacon
CreamManilaDrawingPpr, 50lb, 12"x18", PK500
Mfr # 4112
Zoro # G5770366
product price: $23.55
/pk 500, $0.05/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cream Manila
- Size 12 x 18
- Basis Weight 50 lb
- Weight 10.915 lbs
- Sheet/Roll Size 12 x 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 4112
- Zoro # G5770366
- UPC # 045173041122
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | CreamManilaDrawingPpr,50lb,12"x18",PK500 |
Color | Cream Manila |
Basis Weight | 50 lb |
Weight | 10.915 lbs |
Paper/Media Color(s) | Cream Manila |
Paper Basis Weight (lb) | 50 lb Cover |
Description
CreamManilaDrawingPpr,50lb,12"x18",Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- SIMON & SCHUSTER Carry Along Book + CD, Chicka Chicka Boom Boom (9781416927181)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- PACON Art1st® Heavyweight Mixed Media Art Paper, 12" x 18", 60 Shts/Pk, PK2 (4843)
- PACON Rainbow Kraft Paper, 36"x1000ft., Brown (63020)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Autumn Gold (67091)
- MADISON MILL 1X36 Oak Dowel (432557)
- Pacon