Pacon Corporation

Pacon Corporation PAC001303 Chart Storage Folder- Recyclable- Brown


product price: $37.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Chart Storage Folders are designed to organize and protect large chart size materials. Recyclable folders fit inside Pacon Chart Size Storage Boxes.
  • Country of Origin: US.
  • Orientation: Horizontal.
  • Assembly Required: Yes.
  • Color: Brown.
  • Dimensions: 22.50" Height x 30.50" Width x 0.50" Depth.
  • Product Line: Classroom Keepers.
  • Application/Usage: Chart.
  • Packaged Quantity: 1 Each.
  • Material: Kraft.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.