Shop All Poster & Presentation Boards
Pacon Corporation
Pacon 1537801 9 x 12 in. Super Heavyweight Tagboard; White - Pack of 100
Mfr # 1537801
Zoro # G503902150
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon Corporation
- MFR # 1537801
- Zoro # G503902150
- UPC # 45173052210
- Country of Origin United States
- Category Poster & Presentation Boards
Description
Pacon Super Heavyweight Tagboard fits the bill if you're looking for a true 150 lb. sturdy tagboard. Great for arts and crafts projects, and works well as a base for anchor charts. Acid-free and recyclable. Package of 100 sheets measuring 9 in. x 12 in.
Features- Super heavyweight tagboard
- Pack of 100
- Color: Manila
- Certifications: SFI
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Dimension: 24 in. x 36 in
- Number of Sheets: 100 Sheets
- Thickness: 150 lb
- Weight: 3.709 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (16063)
- ZORO SELECT Corrugated Roll, 250ftx12in, 0.172in Thick (36MZ86)
- DYMO , LABELWRITER ADDRESS LABELS, 1.25'' X 2.25'', WHITE, 1000 LABELS/ROLL (30334)
- ZORO SELECT Bubble Roll Dispenser Pack, 90 ft. L (56LT97)
- PACON CORPORATION Pacon Corporation PAC54611 Peacock White 25Ct 6 Ply 22X28 Poster Board (PAC54611)
- PACON CORPORATION Pacon® 4-Ply Railroad Board, 28"W x 22"H, Yellow, 25/Carton (54721)
- PACON CORPORATION Pacon Corporation Pac5420 White Poster Board 22X28 10 Sheets (PAC5420)
- PACON CORPORATION Pacon Corporation PAC37654 Single Walled Presentation Board- 48in.x36in.- 4-ST- Assorted (PAC37654)
- PACON CORPORATION Pacon Corporation PAC5558 Foam Board- .19in. Thick- 22in.x28in.- 5-CT- Black (PAC5558)
- PACON Ruled Chart Tablet, White (PAC74610)
- DIXON TICONDEROGA Neon Coated Poster Board Lime 25 Sheets (PAC54111)
- Pacon Corporation Poster & Presentation Boards