Shop All Arts & Crafts
Pacon Corporation
Pacon 1506567 18 x 24 in. Heavyweight Construction Paper; Black - Pack of 100
Mfr # 1506567
Zoro # G104159083
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon Corporation
- MFR # 1506567
- Zoro # G104159083
- UPC # 45173063186
- Country of Origin United States
- Category Arts & Crafts
Description
SunWorks Heavyweight Construction Paper is made from groundwood and is manufactured by a chemical-free process for a cleaner environment. Paper with high-strength fiber facilitates clean cuts and can be folded evenly without any cracks.
Features- Heavyweight construction paper
- Pack of 100
- Color: Black
- Safety: No Choke Hazard
- Size: 18" x 24"
- Material: Groundwood
- Number of Sheets: 100
- Paper Weight: 58 lbs
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 18" x 20", Kraft, 15/Bundle (22XL30)
- AT-A-GLANCE Planner, Wkly/Mnth, Qcknotes (AAG760105)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-305A)
- SPEEDYJIG Monkey Fist Jig & Kit, Includes Cord & Buckles (SJ-MF-STD)
- PACON CORPORATION Pacon Corporation PAC63000 Kraft Paper- Lightweight- 36in.x1000ft.- White (PAC63000)
- PACON CORPORATION Pacon Multicultural Construction Paper, 12"x9", Assorted, 50 Sheets (9509)
- PACON CORPORATION Pacon® Tru-Ray Construction Paper, 24"x18", Assorted, 50 Sheets (103095)
- PACON CORPORATION Pacon Corporation PAC4747 Sketch Pads- Medium Weight- Acid-free- 18in.x12in.- 50 Sheets (PAC4747)
- PACON CORPORATION Pacon® Spectra Art Tissue, 10 lbs., 20 x 30, 20 Assorted Colors, 20 Sheets/Pack (58506)
- PACON CORPORATION Pacon Corporation Pac4927 Art1St Watercolor Pads 12 X 18 (PAC4927)
- HANDY ART Little Masters® Washable Tempera Paint, Brown, Gallon (214-750)
- Pacon Corporation