Shop All Arts & Crafts
Pacon Corporation
Pacon 1506492 9 x 12 in. Heavyweight Construction Paper; Brown - Pack of 100
Mfr # 1506492
Zoro # G404159257
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon Corporation
- MFR # 1506492
- Zoro # G404159257
- UPC # 45173067047
- Country of Origin United States
- Category Arts & Crafts
Description
SunWorks Brown Construction Paper measuring 9" x 12" is made from heavyweight ground wood and is manufactured by a chemical-free process for a cleaner environment. Paper with high-strength fiber facilitates clean cuts and can be folded evenly without any cracks.
Features- Heavyweight construction paper
- Pack of 100
- Color: Brown
- Safety: No Choke Hazard
- Size: 9" x 12"
- Material: Groundwood
- Number of Sheets: 100
- Paper Weight: 58 lbs
- Weight: 1.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED Notebook, 8.5""X12"", 3Pk (JDK400123487)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR88)
- BAND-IT Stainless Steel Band, 1/2 In. W, 30 mil (GRC144-P400)
- PACON CORPORATION Pacon® SunWorks Groundwood Construction Paper, 18"x12", Hot Pink, 50 Sheets (9107)
- PACON CORPORATION Pacon® Tru-Ray Construction Paper 9" x 12" Magenta (103000)
- PACON CORPORATION Pacon Corporation PAC63000 Kraft Paper- Lightweight- 36in.x1000ft.- White (PAC63000)
- PACON CORPORATION Pacon® SunWorks Construction Paper, 9"x12", Orange, 50 Sheets (6603)
- PACON CORPORATION Pacon® Tru-Ray Construction Paper 9" x 12" Sky Blue (103016)
- PACON CORPORATION Pacon Multicultural Construction Paper, 12"x9", Assorted, 50 Sheets (9509)
- PRANG Washable Paint, Brown, 16 oz Dispenser-Cap Bottle (10708)
- Pacon Corporation