Shop All Letters and Numbers
Pacon Corporation
Pacon 1495761 3 in. Letter Plastic Stencil Set; Set of 60
Mfr # 1495761
Zoro # G604089736
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon Corporation
- MFR # 1495761
- Zoro # G604089736
- UPC # 45173016502
- Country of Origin Switzerland
- Category Letters and Numbers
Description
Pacon 3 in. W Letter Stencil is ideal to create your own letters. Stencil made from sturdy, durable and reusable plastic.
Features- Letter plastic stencil set
- Set of 60
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Material: Plastic
- Size: 3 in
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, #N-3032, Double Locking Lanyard (47400015)
- XSORB Grease Catcher, Box, Grease Pillow, PR (XPFG1616S-2)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size XL 41 to 47 in Waist Size (WELJEAP2XL32)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- PAMEX 4in Zinc Nail On House Letter A Matte Black Finish (DD0740ABL)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Black 6 (3585B-6)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 3PK (840562)
- SEGOMO TOOLS 36 Piece 3mm 1/8 Inch Professional Letter & Number Punch Stamp Set (STAMPSET18)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/3)
- TAPE LOGIC Tape Logic® Number Labels, "9", 1" Circle, Dark Blue, 500/Roll (DL6759)
- HILLMAN 2"Blk Letter P Adhesive (839350)
- Pacon Corporation Letters and Numbers