Shop All Copy & Printer Paper
Pacon
Construction Paper, 76 lb., 12 x 18, PK25
Mfr # 102943
Zoro # G7255051
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Cool/Warm Colors
- Finish Smooth
- Size 12 x 18
- Features Cool & Warm Assortments
- Weight 0.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 102943
- Zoro # G7255051
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Construction Paper,76 lb.,12 x 18,PK25 |
Color | Assorted Cool/Warm Colors |
Finish | Smooth |
Features | Cool & Warm Assortments |
Weight | 0.92 lbs |
Paper Finish | Smooth |
Paper/Media Color Assortment | Festive Red; Gold; Holiday Red; Light Red; Light Yellow; Orange; Pink; Pumpkin; Shocking Pink; Yellow |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Assorted Cool/Warm Colors |
Description
Construction Paper,76 lb.,12 x 18,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Metal Buckles For 1/2", Strapping, PK1000 (SMB2)
- AVERY Ready Index 8 Tab Binder Dividers, PK3 (11071)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- PACON Paper, Bond, Neon, 24#, Ltr, Pnk Pk (PAC104319)
- PACON Pacon Spectra ArtKraft Duo-Finish Paper, 48inW x 200'L, Black (67304)
- PACON Cardstock, Array, Ast, 250Sh Pk (PAC101199)
- PACON Cardstock, , Bright, 8.5"X11", Emldgrn Pk (PACP101170)
- PACON Art Paper Roll, Fadeless, 48inx50ft , 50 lb, Natural Burlap (PACP0057395)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- Pacon Copy & Printer Paper