Shop All Classroom Furniture
Pacon
Computer Lab Privacy Board, Black, 22H x 22W x 20D, PK4
Mfr # P3795
Zoro # G5639743
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade K+
- Material corrugated cardboard
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P3795
- Zoro # G5639743
- UPC # 45173037958
- Country of Origin United States
- Category Classroom Furniture
Details
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | corrugated cardboard |
Color | Black |
Description
Made from sturdy corrugated board, and perfect for any computer lab, desk or table. They are great for keeping children focused on their own work by eliminating distractions and preventing wandering eyes. Each board is printed black on both sides. Recycled and recyclable. Measures 22"H x 22"W x 20"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- R & R TEXTILE Pool Towel, 22x44 In., Striped, PK12 (62270)
- GENUINE VICTOR Clock Digital Jmb Lcd Black (22-1-37007-8)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- SCHOOL SMART School Smart 2005883 12 x 8 x 5 in. Translucent Cubby Bin; Candy Red - Small (2005883)
- Pacon Office & School Tables