Shop All POS Paper Rolls
Pacon
CompsitionPapr, 16lb., 8.5"x11", Whte, PK500
Mfr # 2401
Zoro # G5888946
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Paper Weight 16 lb
- Characteristics Red Margin
- Rule Wide/Legal
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 2401
- Zoro # G5888946
- UPC # 045173024019
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 8.5 x 11 |
Paper Rule Size | 3/8" |
Details
Item | Paper |
Paper Color | White |
Paper Weight | 16 lb |
Characteristics | Red Margin |
Rule | Wide/Legal |
Paper Grade (gsm) | 60 gsm |
Description
CompsitionPapr,16lb.,8.5 In.x11 In.,Whte,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-BLU-01)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Orange Set of 25 Folders, 25PK (33962-BX)
- 2000 PLUS Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue (035347)
- PACON Composition Paper, 5-Hole, 8"x10.5", PK500 (2441)
- PACON Composition Paper, 8-1/2 x 11, Whte, PK500 (2403)
- PACON Fadeless Paper Roll, 48"x50ft., Brown (57025)
- PACON Composition, 1/4"Quadrlle, 8.5"x11", PK500 (2411)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- SONY High-Resolution Thermal Paper Roll, 4.33 in. x 59.06 ft, White, PK10, 10PK (SONUPP110HG)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- Pacon POS Paper Rolls