Shop All Loose Leaf Paper & Refills
Pacon
Composition Paper, Wide Ruled, 8.5 x 11, PK1000
Mfr # P2401
Zoro # G4780644
product price: $23.79
/pk 1000, $0.02/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1000 sheets
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Material Paper
- Color White, Red Margin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2401
- Zoro # G4780644
- UPC # 194629039128
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1000 sheets |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Material | Paper |
Color | White, Red Margin |
Description
Quality writing paper for all of your home and classroom needs. Smooth White bond paper that's 0.375" (wide) ruled on both sides with a Red margin. Sheets measure 8.5" x 11". Each package contains 500 sheets. Recyclable. Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- OPTIMA SCALES Optima Scales OP-916-5x7-20 Heavy Duty Pallet & Floor Scale - 5 x 7 ft.; 20K lb. x 5 lb. (OP-916-5x7-20)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- BSC PREFERRED 22 x 16 x 8'' Corrugated Boxes, 20PK (S-18361)
- PACON Card, Stok, 8.5"X11", 1C, Ast, PK100 (101169)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- PACON Tru-Ray Construction Paper, 70 lb Text Weight, 9 x 12, Assorted Holiday Colors, 150PK (P6684)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- Pacon Loose Leaf Paper & Refills