Shop All Loose Leaf Paper & Refills
Pacon
Composition Paper, Wide Ruled, 8 x 10.5, PK1000
Mfr # P2431
Zoro # G4785779
product price: $21.95
/pk 1000, $0.02/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1000 sheets
- Color White, Red Margin
- Material Paper
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2431
- Zoro # G4785779
- UPC # 194629039142
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1000 sheets |
Color | White, Red Margin |
Material | Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Quality writing paper is excellent for themes and penmanship. Clear smooth white bond paper. Printed on both sides. Recyclable. Sheets measure 8" x 10.5", 0.375" wide rule with red margin. Each pack contains 500 sheets. Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, BLACK, 50PK (6317)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- GREAT PAPERS Stationery Letterhead, Navy Border, PK80 (2014024)
- Pacon Loose Leaf Paper & Refills