Shop All Loose Leaf Paper & Refills
Pacon
Composition Paper, 5-Hole Punched, 8" x 10.5", 500 Sheets/Pk, PK2
Mfr # 2441
Zoro # G5639454
product price: $21.29
/pk 2, $10.65/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 6+ Years
- Recommended Grade 1+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2441
- Zoro # G5639454
- UPC # 194629039159
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Color | White |
Recommended Age | 6+ Years |
Recommended Grade | 1+ |
Material | Paper |
Description
Quality writing paper is excellent for themes and penmanship. Clear smooth white bond paper. Printed on both sides. Ream of 500 sheets. Recyclable. Sheets measure 8" x 10.5", 0.38" wide rule, red margin, 5-hole punched. Sold as a pack of 2 reams, 1000 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- ZORO SELECT 20" x 18" Open Poly Bags, 4 mil, Clear (5DHW8)
- MELISSA & DOUG Catch + Count Fishing Game (5149)
- DESCO Clear Cellulose Tape, 1"x72 yd. (79205)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- GREAT PAPERS Stationery Letterhead, Polished Gr, PK40 (2019010)
- Pacon Loose Leaf Paper & Refills