Shop All Loose Leaf Paper & Refills
Pacon
Composition Paper, 3-Hole Punched, Wide Ruled, 8.5 x 11, PK1000
Mfr # P2402
Zoro # G4783557
product price: $27.95
/pk 1000, $0.03/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1000 sheets
- Recommended Age 5+ Years
- Color White
- Material Paper
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2402
- Zoro # G4783557
- UPC # 194629039135
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1000 sheets |
Recommended Age | 5+ Years |
Color | White |
Material | Paper |
Recommended Grade | Grade K+ |
Description
Quality writing paper is excellent for themes and penmanship. Clear smooth white bond paper. Printed on both sides. Ream of 500 sheets. Recyclable. Sheets measure 8.5" x 11", 0.375" wide rule, red margin, 3-hole punched. Sold as 2 reams for a total of 1,000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Fine Tip, Yellow Color Family, Paint (16060)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12605)
- ZORO SELECT Shipping Carton, Kraft, 65 lb., Single (11A687)
- CREATIVE TEACHING PRESS Dress for the Weather Bulletin Board Set (1640)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- PACON Card, Stok, 8.5"X11", 1C, Ast, PK100 (101169)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, BLACK, 50PK (6317)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- TRU-RAY Paper, Const, 9X12, Atomic Be Pk (PAC103400)
- Pacon Loose Leaf Paper & Refills