Shop All Loose Leaf Paper & Refills
Pacon
Composition Paper, 3-Hole Punched, College Rule, 8.5x11, PK1000
Mfr # P2405
Zoro # G4784519
product price: $24.59
/pk 1000, $0.02/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1000 sheets
- Material Paper
- Recommended Age 5+ Years
- Color White
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2405
- Zoro # G4784519
- UPC # 194629087624
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1000 sheets |
Material | Paper |
Recommended Age | 5+ Years |
Color | White |
Recommended Grade | Grade K+ |
Description
Quality writing paper for all of your home and classroom needs. Smooth White bond paper that's 9/32" (college) ruled on both sides with a Red margin. Three-hole punched for easy use with standard binders. Each package contains 500 sheets. Recyclable. Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder, 5.25", Manila/Redrope, PK50 (74810)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- PACON Wide Ruled Filler Paper, 8in x 10 1/2in, PK900 (PMMK09250)
- PACON Tru-Ray Construction Paper, 70 lb Text Weight, 9 x 12, Assorted Holiday Colors, 150PK (P6684)
- PACON Picture Story Newsprint Handwriting Paper, 500 Sheets/Pack, PK5 (2695)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- NEENAH PAPER Cardtock, VenusViolet, 250, PK250 (22091)
- Pacon Loose Leaf Paper & Refills