Shop All Notebooks & Journals
Pacon
Composition Book, Wide/Legal Rule, Black Cover, 9.75 x 7.5, 100 Pages
Mfr # MMK37164
Zoro # G4055534
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 7.5
- Cover Color Black
- Cover Material Cardboard
- Features 20 lb Bond Weight Sheets
- Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # MMK37164
- Zoro # G4055534
- UPC # 671371645
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 7.5 |
Size | 9.75 x 7.5 |
Width | 7.5" |
Book-Spine Length | 9.75" |
Book Width | 7.5" |
Sheet Ruling Size | 11/32" |
Details
Cover Color | Black |
Cover Material | Cardboard |
Item | Notebooks/Journals |
Features | 20 lb Bond Weight Sheets |
Material | Cardboard |
Color | Black |
Binding | Taped |
Sheet-Ruling Color | Blue |
Back-Cover Material | Cardboard |
Sheet Basis Weight (lb) | 20 lb Bond |
Book-Binding Edge | Side |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Sheets per Book/Journal | 100 |
Dated/Undated | Undated |
Weight | 0.35 lbs |
Note-Rule Lines per Sheet | 25 |
Sheet Rule/Format Type | Wide/Legal Rule |
Description
Pacon® Composition Book, Wide/Legal Rule, Black Cover, 9.75 x 7.5, 100 Pages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOURCE TECHNOLOGIES Source Technologies MICR Toner Cartridge (5,000 Yield) (STI-204515)
- SAX True Flow Pouring Medium, Quart (4748)
- SMEAD Waterproof Folder, Poly, Green, PK24 (10502)
- NMC Blank Tag Yellow, Pk25 (RPT156)
- PACON Composition Book, Grade 3, Red, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37139)
- PACON Paper, Newsprnt, Rld, 1/2"", Gr3 Pk (PAC2623)
- PACON Paper, Comp, Wide Ruld, Margin Pk (PAC2431)
- PACON Dual Ruled Composition Book, Blue, 1/4in. Grid & 3/8in. Wide Ruled, 100 Sheets Per Book, 12PK (MMK37160)
- PACON Paper, Filler, Wide, No Margin Pk (PAC2403)
- PACON Composition Book, Black Marble, 3/8in. Ruled w/Margin, 60 Sheets Per Book, 12PK (MMK37118)
- TOPS 8 x 5" Single Subject Wirebound Notebook (TOP74108)
- Pacon Notebooks & Journals