Shop All Copy & Printer Paper
Pacon
Composition Book, 0.5", 100 Sheets
Mfr # 2425
Zoro # G4789760
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 7 1/2" x 9 3/4"
- Color Blue
- Features Conforms to D'Nealian™ Grades 1, 2, 3; Zaner-Bloser™ Grades 2, 3.
- Product Type Composition Book,0.5",100 Sheets
- Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2425
- Zoro # G4789760
- UPC # 045173024255
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 7 1/2" x 9 3/4" |
Width | 7.5" |
Length | 9.75" |
Size | 9.75 x 7.5 |
Book Width | 7.5" |
Sheet Size (Bound-Side First) | 9.75 x 7.5 |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 9.75" |
Description
Composition Book,0.5 In.,100 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- MOORECO 48"x144" Magnetic Porcelain Whiteboard, Gloss (202AM)
- PILOT Pilot Pen Corporation 3 Count Assorted Colors Fine Point G2 Retractable Pens 3 - Pack of 6 (31023)
- SCOTCH 3M™ H320 Economy Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH320)
- PACON Multi-Purpose Paper, Lemon Yellow, 8.5in x 11in, PK500 (P102055)
- PACON Pacon Spectra ArtKraft Duo-Finish Paper, 48inW x 200'L, Black (67304)
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- PACON Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150 (3202)
- PACON Cardstock, Array, Ivory, 100Sh Pk (PAC101186)
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- Pacon Copy & Printer Paper