Shop All POS Paper Rolls
Pacon
Composition, 1/4"Quadrlle, 8.5"x11", PK500
Mfr # 2411
Zoro # G5888928
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Paper Weight 16 lb
- Characteristics No Margin
- Sheet Size 8.5 x 11
- Rule Quadrille
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 2411
- Zoro # G5888928
- UPC # 045173024118
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 8.5 x 11 |
Paper Rule Size | 4 sq/in |
Details
Item | Composition,1/4"Quadrlle,8.5"x11",PK500 |
Paper Color | White |
Paper Weight | 16 lb |
Characteristics | No Margin |
Rule | Quadrille |
Paper Grade (gsm) | 60 gsm |
Description
Composition,1/4 In.Quadrlle,8.5 In.x11 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK NinjaFlex Sun 1.75Mm 1Kg (3DNF0417510)
- ZORO SELECT Corrugated Boxes, 21" x 12" x 12", Kraft, 20/Bundle (10Y710)
- C-LINE PRODUCTS Name Badges, Pin Style, Insert, 4x3", PK100 (94043)
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- PACON Composition Paper, 8-1/2 x 11, Whte, PK500 (2403)
- PACON Composition Paper, 5-Hole, 8"x10.5", PK500 (2441)
- PACON Fadeless Paper Roll, 48"x50ft., Brown (57025)
- PACON CompsitionPapr, 16lb., 8.5"x11", Whte, PK500 (2401)
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 (UNV35712)
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 230 ft, PK50 (25346)
- NEKOOSA Paper, Carbonless 2Pt W/C Pk (NEK17390)
- Pacon POS Paper Rolls