Shop All Arts & Crafts
Pacon
Colored Paper, Rojo Red, PK500
Mfr # 102054
Zoro # G5729529
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rojo Red
- Size 8.5 x 11
- Basis Weight 24 lb
- Paper Basis Weight (lb) 24 lb Bond
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 102054
- Zoro # G5729529
- UPC # 084001020540
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Rojo Red,PK500 |
Color | Rojo Red |
Basis Weight | 24 lb |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Weight | 5.85 lbs |
Paper/Media Color(s) | Rojo Red |
Description
Colored Paper,Rojo Red,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- UNIVERSAL ONE Recycled Sticky Notes, 1-1/2 x 2, Ylw, PK12 (UNV28062)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX615215)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNY5)
- PACON Artstraw, 3/20"Wx3/20"Lx16"H, 300/BX, Assorted PK (PACAC9017)
- PACON Paint Rollers, w/Tray, Foam, Patterns, Assorted (PAC9086)
- PACON Tru-Ray® Construction Paper, Warm Brown, 9x12in, PK250 (P103025)
- PACON Tagboard, Hw, 18X24, Mla, 100Sh Pk (PAC5120)
- PACON Medium Weight Tagboard, 12 x 9, White, PK100 (5281)
- PACON Tagboard, Hw, 9X12, Mla, 100Sh Pk (PAC5111)
- HELIX 360° Angle and Circle Maker (36002)
- Pacon