Shop All Arts & Crafts
Pacon
Colored Paper, Pumpkin, PK500
Mfr # 102051
Zoro # G5729556
product price: $23.45
/pk 500, $0.05/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pumpkin
- Size 8.5 x 11
- Basis Weight 24 lb
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
- Sheet/Roll Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 102051
- Zoro # G5729556
- UPC # 084001020519
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Pumpkin,PK500 |
Color | Pumpkin |
Basis Weight | 24 lb |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Pumpkin |
Weight | 5.85 lbs |
Description
Colored Paper,PumPackage Quantityin,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- CRAYOLA Washable Paint, Black, 1 gal (542128051)
- ZORO SELECT 2-7/8" x 5-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA7)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Turquoise (103039)
- PACON Bag, Bright, 6" x 11", Assorted, PK28 (72140)
- PACON Paper, Construction, 9" x 12", Yellow, PK50 (103004)
- PACON Newsprint Paper, White, 24in x 36in, PK500 (P3414)
- PACON Paper, Fingerpaint, 16X22, We Pk (PAC5316)
- PACON Pacon, WHITE DRAWING PAPER, 57LB, 18 X 24, PURE WHITE, 500/REAM (4718)
- CRAFTY DAB School Glue, Clear, 1.7 oz, PK12 (50799)
- Pacon