Shop All Arts & Crafts
Pacon
Colored Paper, Orange, PK500
Mfr # 102218
Zoro # G5729431
product price: $20.99
/pk 500, $0.04/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hyper® Orange
- Size 8.5 x 11
- Basis Weight 24 lb
- Paper/Media Color(s) Hyper® Orange
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 102218
- Zoro # G5729431
- UPC # 084001022186
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Orange,PK500 |
Color | Hyper® Orange |
Basis Weight | 24 lb |
Paper/Media Color(s) | Hyper® Orange |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Weight | 6.03 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Colored Paper,Orange,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- TREND ENTERPRISES Types of Rocks Learning Chart, 17in x 22in (T38299)
- SMEAD Pocket Folder, Folder, 3.5", Assorted, PK5 (73892)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- PACON Paper, Drawing, 9X12, We, 500Sh Pk (PAC4739)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- PACON Paper, Tagboard, 9" x 12", Manila, PK100 (5111)
- GEYER Graphing Stickers, Numbered Axis, PK500 (150241)
- Pacon