Shop All Arts & Crafts
Pacon
Colored Paper, Lime, PK500
Mfr # 102224
Zoro # G5729425
product price: $33.15
/pk 500, $0.07/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hyper® Lime
- Size 8.5 x 11
- Basis Weight 24 lb
- Paper/Media Color(s) Hyper® Lime
- Weight 5.963 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 102224
- Zoro # G5729425
- UPC # 084001022247
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Lime,PK500 |
Color | Hyper® Lime |
Basis Weight | 24 lb |
Paper/Media Color(s) | Hyper® Lime |
Weight | 5.963 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Colored Paper,Lime,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Classic Broad Line Markers, 10/ST, AST PK (CYO587722)
- OMNIMED Omnimed® Large Wall Pocket, 17"W x 9-3/4"H, Anodized Aluminum (255715)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- RITE IN THE RAIN Notebook Kit, 4 x 6" Sheet Size (946-KIT)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- PACON Paper, Fingerpaint, 16X22, We Pk (PAC5316)
- PACON PresentationDsplyBoards, 48"x36", Blk, PK24 (3766)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- PACON Kraft Paper, 36"x1000ft., Royal Blue (63200)
- PACON SunWorks® Construction Paper, Dark Brown, 9x12, PK500 (P6803)
- CRAYOLA Modeling Clay, Nonhardening, 12 Colors, 288/BX, Assorted (CYO230288)
- Pacon