Shop All Arts & Crafts
Pacon
Colored Paper, Lime, PK500
Mfr # 102053
Zoro # G5729538
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 8.5 x 11
- Basis Weight 24 lb
- Paper Basis Weight (lb) 24 lb Bond
- Sheet/Roll Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 102053
- Zoro # G5729538
- UPC # 084001020533
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Lime,PK500 |
Color | Lime |
Basis Weight | 24 lb |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Lime |
Weight | 5.915 lbs |
Description
Colored Paper,Lime,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASBRO Operation Game 34 pc (HSBB2176)
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- INNOVERA Reman Magenta Hi-Yield Toner, For Brother TN227, 2,300 Page-Yield (IVRTN227M)
- ZORO SELECT 9" x 6" Open Poly Bags, 4 mil, Clear (5DHR0)
- PACON Paper, Newsprint, 18X24,500Sh Pk (PAC3411)
- PACON Paper, Origami, 9X9, Ast, 40Sh Pk (PAC72200)
- PACON Drawing Paper, White, Medium Weight, 50lb., 6in x 9in, PK500 (P4729)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PACON Embroidery Thread, 12 Floss Bobbins, 100/PK, Assorted PK (PAC6477)
- HANDY ART Washable Finger Paint, Black, 16 oz., 6PK (241055)
- Pacon