Shop All Arts & Crafts
Pacon
Colored Paper, Coral Red, PK500
Mfr # 102212
Zoro # G5729440
product price: $35.25
/pk 500, $0.07/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hyper® Coral Red
- Size 8.5 x 11
- Basis Weight 24 lb
- Weight 5.85 lbs
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 102212
- Zoro # G5729440
- UPC # 084001022124
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Coral Red,PK500 |
Color | Hyper® Coral Red |
Basis Weight | 24 lb |
Weight | 5.85 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Hyper® Coral Red |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Colored Paper,Coral Red,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Ceramic Disc Magnets (MDCD10CR75)
- TOY TIME Lawn Bowling Game/Skittle Ball for Indoor / Outdoor with Pins, Balls, Bag for Kids, Adults (8 Inch) (878639HYH)
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- TAYLOR Mechanical Hanging Scales (3070)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- PACON Peacock FourPly Railroad Board, 2, PK25 (54651)
- PACON Sketch Pad, 9" x 12", White (4746)
- PACON Sentence Strips, White, PK100 (5166)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- PRANG Washable Tempera Paint, Gallon, Turquoise Blue (10613)
- Pacon