Shop All Arts & Crafts
Pacon
Colored Paper, Cobalt Blue, PK500
Mfr # 102056
Zoro # G5729501
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cobalt Blue
- Size 8.5 x 11
- Basis Weight 24 lb
- Paper/Media Color(s) Cobalt Blue
- Sheet/Roll Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 102056
- Zoro # G5729501
- UPC # 084001020564
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,Cobalt Blue,PK500 |
Color | Cobalt Blue |
Basis Weight | 24 lb |
Paper/Media Color(s) | Cobalt Blue |
Paper Basis Weight (lb) | 24 lb Bond |
Weight | 5.986 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Colored Paper,Cobalt Blue,Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Rolmark Solvent Cleaner, 32 oz. (RMS-Q)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- AZAR DISPLAYS Single Pocket Wall File w/ Double Sided Adhesive Tape Tinted Gray (250035-SMK)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- PACON Tagboard, Hw, Pastl, 12X18, Ast Pk (PAC5173)
- PACON White Drawing Paper, 57lb, 18 x 24, Pure White, PK500 (4718)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Bright Blue (67171)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Orange (67101)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PACON Medium Weight Tagboard, Manila, 24" x 36", PK100 (5196)
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- Pacon