Shop All Classroom Furniture
Pacon
Classroom Keepers® Management Center, 4 Slots and 2 Drawers, Blue
Mfr # P001331
Zoro # G7678974
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Corrugate
- Includes 1 desk organizer
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P001331
- Zoro # G7678974
- UPC # 45173013310
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Blue |
Material | Corrugate |
Includes | 1 desk organizer |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Set up classroom centers around the room and organize them all with this convenient corrugated storage unit. This unit is versatile and will work with math centers, literature centers, art centers, listening centers and many more. It has a vertical shelf (2" x 12" x 11-5/8") and three horizontal shelves (10-3/8" x 12" x 2-3/8") perfect for notebooks, folders and papers. It also has two drawers (4-7/8" x 11-1/4" x 3-1/2") that work great for storing pencils, staplers, crayons, flash cards and much more. Recycled and recyclable. Management Center measures 12-3/8"H x 13-1/2"W x 12-3/8"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Kit Bitron Water Valve (000009121)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- CHILDCRAFT Single-Sided Junior Writing Center, 36-1/4 x 29-1/2 x 32-1/4 Inches (1301526)
- EASY-TO-ORGANIZE Construction Paper Storage- 15 Slots- 28-.75in.x13-.50in.x8-.50in. (EA811620)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- Pacon Office & School Tables