Shop All Classroom Furniture
Pacon
Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D
Mfr # 001318
Zoro # G5631264
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Color Blue
- Recommended Age 5+ Years
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 001318
- Zoro # G5631264
- UPC # 45173013181
- Country of Origin United States
- Category Classroom Furniture
Details
Recommended Grade | K+ |
Color | Blue |
Recommended Age | 5+ Years |
Material | Corrugate |
Description
Each mailbox is designed with an individual name tab for each slot. Use tab to organize materials by student, subject or class period. Mix and match the three sizes of mailboxes to get the right number for your class size. The slot sizes are 1.75"H x 10"W x 12.5"D. Recycled and recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON Classroom Keepers® Mailbox, 10-Slot, Blue, 16.63H x 21W x 12.88D (001309)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- PACON Classroom Keepers® Mailbox, 15-Slot, Blue, 16.38H x 31.5W x 12.88D (001308)
- INTERDESIGN Hook Dbl Otd Clear (16100)
- Pacon Office & School Tables