Shop All Classroom Furniture
Pacon
Classroom Keepers® Mailbox, 15-Slot, Blue, 16.38H x 31.5W x 12.88D
Mfr # 001308
Zoro # G5638693
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Age 5+ Years
- Material Corrugate
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 001308
- Zoro # G5638693
- UPC # 45173013082
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Blue |
Recommended Age | 5+ Years |
Material | Corrugate |
Recommended Grade | K+ |
Description
Each mailbox is designed with an individual name tab for each slot. Use tab to organize materials by student, subject or class period. Mix and match the three sizes of mailboxes to get the right number for your class size. The slot sizes are 3"H x 10"W x 12.5"D. Recycled and recyclable. Mailbox measures 16.38"H x 31.5"W x 12.88"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- PACON Classroom Keepers® Mailbox, 10-Slot, Blue, 16.63H x 21W x 12.88D (001309)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- WINSOME Winsome 22611 Capri Set of 6 Foldable Fabric Baskets - Black (22611)
- Pacon Classroom Furniture