Shop All Classroom Furniture
Pacon
Classroom Keepers® Crafts Keeper, Green, 9.38in H x 30in W x 12.5in D
Mfr # P001330
Zoro # G7678703
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Corrugate
- Recommended Grade Grade PK+
- Includes 1 craft keeper
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P001330
- Zoro # G7678703
- UPC # 45173013303
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Green |
Material | Corrugate |
Recommended Grade | Grade PK+ |
Includes | 1 craft keeper |
Recommended Age | 4+ Years |
Description
Keep all of your arts and crafts materials organized in this handy Crafts Keeper! It's perfect for storing 9" x 12" paper and many other arts and crafts to have all of the materials on-hand and easy to find for your next project. The 10 horizontal shelves measure 1-1/2"H x 9-1/4"W x 12-1/4"D and the four drawers measure 4-1/4"H x 4-1/2"W x 11-3/4"D. Recycled and recyclable. Organizer measures 9-3/8"H x 30"W x 12-1/2"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bumper, Foot, Black (2319)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- ADVANTUS 12" Globe w/Blue Oceans, Silver-Tone Metal Desktop Base, Full-Meridian (30502)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- Pacon Classroom Furniture