Shop All Mail Sorters
Pacon
Classroom Keepers® 9 x 12 Construction Paper Storage, White
Mfr # P001310
Zoro # G6029126
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Material corrugated cardboard
- Recommended Grade 1+
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P001310
- Zoro # G6029126
- UPC # 45173013105
- Country of Origin United States
- Category Mail Sorters
Details
Recommended Age | 6+ Years |
Material | corrugated cardboard |
Recommended Grade | 1+ |
Color | White |
Description
Neatly store 9" x 12" sheets of paper in any classroom. The 9" x 12" storage slots measure 1.5"H x 9.25"W x 12.5"D. Recycled and recyclable. Storage box measures 9.375"H x 29.25"W x 12.875"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDBK)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- C-LINE PRODUCTS Shop Ticket Holder, w/Strap, 9"Wx12"H, 15/BX, Red/Clear 15PK (CLI41924)
- PACON Classroom Keepers® 12 x 18 Construction Paper Storage, 10-Slot, White (P001316)
- PACON Classroom Keepers® 6-Shelf Organizer, Blue, 17.75H x 12W x 13.5D (P001312)
- PACON Classroom Keepers® 6 Drawers for 6-Shelf Organizer, Assorted (P001313)
- PENDAFLEX Sorter, Projct, 10Divdrs, Mlti (50995)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- SAFCO Literature Organizer, 24 Cmprtmnt, 37-1/2"x12-3/4"x25-3/4", GY (SAF9211GRR)
- SAFCO Mail Station Riser (7752GR)
- Pacon Mail Supplies