Shop All Arts & Crafts
Pacon
Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100
Mfr # 101189
Zoro # G6028243
original price:
$18.79
8% off
new price: $17.19
/pk 100, $0.17/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 5 Assorted Colors
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material 65 Lb. Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 101189
- Zoro # G6028243
- UPC # 84001011890
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 5 Assorted Colors |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | 65 Lb. Paper |
Description
Heavyweight, 65 lb. acid-free paper is perfect for greeting cards, postcard, report covers, rubber stamping, memory books, flyers, announcements and more. Lignin free and buffered. Acid-free and recyclable. Assortment includes: Ivory, Black, White, Violet and Cobalt Blue. Each pack includes 100 sheets. Each sheet measures 8.5" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW40)
- DETECTAMET Detectable Highlighter, Green Ink, Chisel Tip, PK5 (150-A05-P04-A08)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- INTEGRA Liquid Highlighter, Chisel Point, Grn, PK12 (ITA33314)
- PACON Trait-TexDoubleWeightYarnCones, 2oz., PK12 (00590)
- PACON Art Rolls, 36"x1000ft., Frost White (5987)
- PACON Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, AST, 24PK (PAC5134)
- PACON Sentence Strips, White, PK100 (5166)
- PACON Spectra Glitter, .04 Hex Crystals, Assorted, 4 oz Shaker-Top Jar, PK6 (91370)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Purple (67331)
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- Pacon