Shop All Easels
Pacon
Chart Tablet, Cursive Cover, 1" Ruled, 24 x 32", 25 Sht/Tablet, PK2
Mfr # 74610
Zoro # G5222683
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cursive Cover, White Sheets
- Material Paper
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Cursive Cover, White Sheets |
Material | Paper |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
This Chart Tablet features White sulphite bond paper that is spiral bound to stiff covers with a Cursive alphabet printed inside. It is 2-hole punched for easy hanging. Paper is 1" ruled on both sides, and works well for classroom anchor charts, posters and other teaching aids. Measures 24" x 32". Each tablet includes 25 sheets. Sold as a pack of 2 tablets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Pouch Laminating Machine, 19-3/5 In. (1703073BF)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- TOMY 1:64 SMI W/TRLR/TRCTR TY (37382)
- PACON Easel Roll, 35lb, 24"x200 ft., White, Roll (4765)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- PACON Pad, Chart, 24X32, 1""Ruld, 70Sh Pk (PAC9770)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- PACON Pacon® Easel Pad, Non-Adhesive, White, Unruled 27in x 34in, 50 Sheets (P3385)
- PACON Pad, Easel, 1""Ruld, 27X34, 50Sh Pk (PAC3386)
- Pacon Easels