Shop All Easels
Pacon
Chart Stand, Adjustable to 64"H, 28" Wide, 1 Stand
Mfr # P0074410
Zoro # G5186807
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material metal, rubber tipped legs
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Silver |
Material | metal, rubber tipped legs |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Tubular metal stand with rubber-tipped legs holds individual sheets or full chart pads. Two Chart Stand Rings are included with each Chart Stand. This stand measures 28" wide and adjusts in size up to 64" tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 5/8 In., Push, PK200 (3CTW1)
- SPEC OPS M8 Chevron Crown Plier Stapler (M8)
- MAYNE Dover Single Arm Mail Post, Graphite Grey (5810-GRG)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (11K598)
- PACON Colored Paper Chart Tablet, Ruled, 24x16, 25 Sheets, PK2 (P0074732)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- PACON Chart Tablet, Cursive Cover, Unruled 24 x 32, 25 Sht/Tablet, PK2 (74510)
- PACON Easel Roll, 35lb, 24"x200 ft., White, Roll (4765)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- PACON Pacon® Easel Pad, White, 1in Grid Ruled 27in x 34in, 50 Sheets (P3387)
- MASTERVISION Easel, Display, 3 Leg, Lightweight, Silver (FLX09102MV)
- Pacon Easels