Shop All Classroom Furniture
Pacon
Chair Storage Pocket Chart, Blue/Red, 18.5H x 14.5W x 2.5D, PK2
Mfr # P0020060
Zoro # G5441546
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Red
- Material canvas
- Recommended Grade PK-5
- Recommended Age 4-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P0020060
- Zoro # G5441546
- UPC # 194629060719
- Country of Origin China
- Category Classroom Furniture
Details
Color | Blue, Red |
Material | canvas |
Recommended Grade | PK-5 |
Recommended Age | 4-11 Years |
Description
The perfect solution for storing and organizing children's school materials while keeping them easily accessible. There are two large pockets and four small pockets, along with a place for the student's name. Store notebooks, folders, writing accessories and more! Fits most preschool and elementary size chairs. Pocket chart measures 18.5" x 14.5" x 2.5" with storage pocket dimensions of 10.25" x 13". Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Arizona 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999974)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (LTB 16W/W)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (5075 MED GREY)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- LEARNING RESOURCES Digital Timer, PK2 (4339)
- LEARNING RESOURCES Time Tracker® Visual Timer and Clock (6900)
- Pacon Classroom Furniture