Shop All Arts & Crafts
Pacon
Card Stock, Emerald Green, 8.5" x 11", PK100
Mfr # 101170
Zoro # G6028837
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Emerald Green
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material 65 Lb. Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 101170
- Zoro # G6028837
- UPC # 84001011708
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Emerald Green |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | 65 Lb. Paper |
Description
Heavyweight 65 lb. acid free cover. Perfect for greeting cards, postcards, report covers, rubber stamping, memory books, flyers, announcements and more. Lignin free, buffered. Laser and inkjet printer compatible. Acid-free and recyclable. Each pack includes 100 sheets. Each sheet measures 8.5" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File 12 x 10", 31 Pockets, 1-31, Kraft (70168)
- DYMO Label Manager 210D Kit, Black (1738976)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Extra-Fine 0.38 mm, Black Ink, Black Barrel, PK12 PK (2140521)
- SCHOLASTIC All-In-One Schoolhouse Calendar Bulletin Board Set (9780439394055)
- PACON Drawing Paper, White, Medium Weight, 50lb., 6in x 9in, PK500 (P4729)
- PACON Paper, Construction, 12" x 18", Green, PK50 (103425)
- PACON 6603 Construction Paper- 58 lbs.- 9 x 12- Orange - 50 Sheets Per Pack (YYAZ-PAC6603)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC4009)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- PACON Pacon Origami Paper, 30 lbs., 9-3/4 x 9-3/4, Assorted Bright Colors, 55 Sheets/Pack (72230)
- PRANG Semi-Moist Watercolor Paints, Plastic Pan, 16 Assorted Colors (X16016)
- Pacon