Shop All Arts & Crafts
Pacon
Card Stock, 8.5 x 11, Colorful Array, PK150
Mfr # P101168
Zoro # G4856996
original price:
$31.79
15% off
new price: $26.99
/pk 150, $0.18/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Violet, Pumpkin, Hyper Yellow, Rojo Red, Hyper Lime, Hyper Pink, Cobalt Blue, Marine Blue, Emerald Green, Gold
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 150 sheets
- Material 65 Lb. Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P101168
- Zoro # G4856996
- UPC # 194629037254
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Violet, Pumpkin, Hyper Yellow, Rojo Red, Hyper Lime, Hyper Pink, Cobalt Blue, Marine Blue, Emerald Green, Gold |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 150 sheets |
Material | 65 Lb. Paper |
Description
Heavyweight, 65 lb. acid-free paper is perfect for greeting cards, postcard, report covers, rubber stamping, memory books, flyers, announcements and more. Lignin free and buffered. Assortment contains ten solid colors: Violet, Pumpkin, Hyper® Yellow, Rojo Red, Hyper® Lime, Hyper® Pink, Cobalt Blue, Marine Blue, Emerald Green and Gold. Acid-free and recyclable. Each pack includes 50 sheets. Each sheet measures 8.5" x 11". Sold as 3 packs for a total of 150 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM 4 Concealed Magnetic Holder (VIMCMH4)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- BLOEM TERRAPOT CHARCOAL 14"" (TR14908)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- PACON Paper Roll, 48"x50ft., Orange (57105)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- PACON Kraft Paper Roll, 36"x1000ft., White (5636)
- PACON Tru-Ray® Construction Paper, Holiday Red, 12x18, PK250 (P102994)
- PACON Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, AST, 24PK (PAC5134)
- PACON Border, 2-1/4" x 50 ft., Canary (37086)
- CREATIVE ARTS Charles Leonard Glitter Set, Assorted, .75 oz Shaker-Top Jar, PK6 (41006)
- Pacon