Shop All Bulletin Boards
Pacon
Bulletin Paper 50ft.x 48", Night Sky
Mfr # 0056225
Zoro # G5729057
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
- Height 48"
- Weight 15 lbs
- Theme Night Sky
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0056225
- Zoro # G5729057
- UPC # 029444562257
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 50 ft |
Height | 48" |
Details
Item | Bulletin Paper,Night Sky,50ft.x 48" |
Weight | 15 lbs |
Theme | Night Sky |
Description
Bulletin Paper,Night Sky,50ft.x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desktop Organizer, Includes USB Port (3231BL)
- BROTHER Brother® Die-Cut Shipping Labels, 2.4" x 3.9", White, 300/Roll (DK1202)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- PACON Bulletin Board Paper 48"x50' Clouds (56465)
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- FLOORTEX Fabric Bulletin Board 36"x24", Aluminum Frame (FCVFBB3624A)
- QUARTET Cork Bulletin Board 24"H x 36"W (B243LC)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- GHENT Cork Bulletin Board 60x36", Wood Frame (WK35)
- Pacon Bulletin Boards