Shop All Bulletin Boards
Pacon
Bulletin Board Paper 48"x50' Clouds
Mfr # 56465
Zoro # G5729011
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
- Height 48"
- Theme Clouds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 56465
- Zoro # G5729011
- UPC # 029444564657
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 50 ft |
Height | 48" |
Details
Item | Bulletin Board Paper,Clouds,48"x50ft. |
Theme | Clouds |
Description
Bulletin Board Paper,Clouds,48 In.x50ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Medium Tip, Yellow Color Family, Wax (096171)
- SCENIC SAND Scenic Sand 4556 Activa 5 lbs Bag of Colored Sand; Bermuda Blue (4556)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- U BRANDS Bulletin Board, Linen, 17"Wx23"Lx3/4"H, Natural (UBR3264U0001)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- UNIVERSAL Cork Bulletin Board 48x36 (UNV43614)
- QUARTET Cork Board, 3/4" Frame Face, 3'x2', Aluminum Frame (QRT2303)
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- Pacon Bulletin Boards