Shop All Arts & Crafts
Pacon
Bright Card Stock, 5 Assorted Colors, 8.5" x 11", PK100
Mfr # 101175
Zoro # G6028724
product price: $17.79
/pk 100, $0.18/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 5 Assorted Colors
- Recommended Age 4+ Years
- Material 65 Lb. Paper
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 101175
- Zoro # G6028724
- UPC # 84001011753
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 5 Assorted Colors |
Recommended Age | 4+ Years |
Material | 65 Lb. Paper |
Recommended Grade | PK+ |
Description
Heavyweight 65 lb. acid free cover. Perfect for greeting cards, postcards, report covers, rubber stamping, memory books, flyers, announcements and more. Lignin free, buffered. Laser and inkjet printer compatible. Assortment contains five solid colors: Emerald Green, Rojo Red, Lemon Yellow, Pumpkin and Hot Pink. Acid-free and recyclable. Each pack includes 100 sheets. Each sheet measures 8.5" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 8 x 30'' - 1 Mil Gusseted Poly Bags, 500PK (S-7498)
- PCI Pci Konica Minolta Tn613Y Tn-613Y A0Tm230 Yellow Toner Cartridge For (TN613Y-PC)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- ZORO SELECT Bubble Roll, Insulated, Size 3/16", 48" W (56LA16)
- PACON Rainbow Kraft Paper, 36"x1000ft., Flame (63060)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- PACON Kraft Paper Roll, 36"x1000ft., White (5636)
- PACON 6603 Construction Paper- 58 lbs.- 9 x 12- Orange - 50 Sheets Per Pack (YYAZ-PAC6603)
- PACON Paper, Fingerpaint, 16X22, We Pk (PAC5316)
- PACON Paper Roll, 48"x50ft., Nile Green (57125)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 22 x 28 Inches, Black, Pack of 10 PK (20915.22004)
- Pacon