Shop All Bulletin Board & Classroom Decorations
Pacon
Bordette Decorative Border, 2 1/4 x 50 ft, Royal Blue, 1 roll
Mfr # 0037206
Zoro # G1430498
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.25"
- Weight 0.303 lbs
- Length 50 ft
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0037206
- Zoro # G1430498
- UPC # 29444372009
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 2.25" |
Length | 50 ft |
Details
Weight | 0.303 lbs |
Color | Royal Blue |
Description
Pacon® Bordette Decorative Border, 2 1/4" x 50 ft, Royal Blue, 1 roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- AVERY Mini Durable View Binder, 1", Blue (23014)
- XEROX 108R01417 Drum Unit, 48,000 Page-Yield, Cyan (108R01417)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brite Green, 36" x 100ft (0066131)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 100ft, 1 Roll (0066001)
- PACON Corobuff Corrugated Paper Roll, 48in X 25 Ft, Valentine Hearts (0012251)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 1000ft, 1 Roll (0063000)
- PACON Self-Adhesive Letters, Red, Cheery Font, 4in, 154 Count, PK2 (P0051694)
- FADELESS Bulletin Board Art Paper, Royal Blue, 24" x 60ft, PK2 (57207)
- Pacon Bulletin Board & Classroom Decorations